Shop All Security & Flood Lights
Nuvo
LED Large Flood Light, 50W, 4000K, Bronze Finish, 100V277V, Dimmable
Mfr # 65/538R1
Zoro # G107352481
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- Application Lighting
- Material Polycarbonate / Die-Cast Aluminum
- Current Rating 0.417-0.181A
- Height 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/538R1
- Zoro # G107352481
- UPC # 45923658693
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 1.97 |
Width | 8.54 |
Length | 9.57 |
Details
Fixture Mounting Location | Wall |
Application | Lighting |
Material | Polycarbonate / Die-Cast Aluminum |
Current Rating | 0.417-0.181A |
IP Rating | IP65 |
Indoor/Outdoor Usage | Outdoor |
Voltage | 120-277 |
Item | Flood Light |
Description
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape With over 15 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting, and even lighting components, Satco is the single resource for all of your lighting needs We do the LIGHT thing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- MILWAUKEE TOOL REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight (2162-21)
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- LEVITON 600-Watt 250-Volt White Glazed Porcelain Outlet Box Mount Incandescent Lampholder (008-49875-002)
- NUVO LED Medium Flood Light, 30W, 5000K, Bronze Finish, 100V277V, Dimmable (65/536R1)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 30000L, 265W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL5-265-4K-K)
- NEWHOUSE LIGHTING Outdoor Weatherproof 12W LED Landscape Bullet Flood Light, Bronze (V5BLF12BRZ)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- L1 LED Outdoor Flood Light, Adjustable Watt and Color, 100/150/200W, 150Lm/W, 120-277V, IP65 (LOC-FL-MW(100/150/200)MCCT(30/40/50)D)
- Nuvo Security & Flood Lights