Shop All Security & Flood Lights
Nuvo
LED Large Flood Light, 50W, 3000K, Bronze Finish, 100V277V, Dimmable
Mfr # 65/537R1
Zoro # G907352469
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- Voltage 120-277
- Material Polycarbonate / Die-Cast Aluminum
- IP Rating IP65
- Current Rating 0.417-0.181A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/537R1
- Zoro # G907352469
- UPC # 45923658686
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 8.54 |
Height | 1.97 |
Length | 9.57 |
Details
Fixture Mounting Location | Wall |
Voltage | 120-277 |
Material | Polycarbonate / Die-Cast Aluminum |
IP Rating | IP65 |
Current Rating | 0.417-0.181A |
Item | Flood Light |
Application | Lighting |
Indoor/Outdoor Usage | Outdoor |
Description
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape With over 15 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting, and even lighting components, Satco is the single resource for all of your lighting needs We do the LIGHT thing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- ILC Replacement for SLI Sylvania Lighting 5000807 replacement light bulb lamp (5000807 SLI SYLVANIA LIGHTING)
- CURRENT GE 9W DuskDawn Bulb (93121487)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- NUVO LED Medium Flood Light, 30W, 5000K, Bronze Finish, 100V277V, Dimmable (65/536R1)
- BEYOND LED TECHNOLOGY LED Flood Light | 36 W | 3200 Lumens | 3000K |8 Degree Beam Angle | Grey Housing | ELT Listed (BLT-FL02-SQ03-g)
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- IQ AMERICA LM-2402 Motion Security FloodLight 2100 Lumen 240 Degree 70' Detection Eave Wall Mount WH (LM2402WH)
- IQ AMERICA LB1850 500 Lumen Battery Operated LED Motion Security Flood Light, Wall Eave Mount Bronze (LB1850BZ)
- ILC Replacement For SATCO 65713 (65-713)
- Nuvo Security & Flood Lights