Shop All LED Outdoor Lighting
Nuvo
LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Black, 120-277V, With Photocell
Mfr # 65/661
Zoro # G704841241
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 30W/40W/50W
- Lumens 3300L-5500L
- Operating Temp. Range -30C (-22F) to a maximum of +50C (+122F)
- IP Rating IP65
- Height 14.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/661
- Zoro # G704841241
- UPC # 45923656613
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 14.96 |
Width | 14.17 |
Length | 14.17 |
Details
Watts | 30W/40W/50W |
Lumens | 3300L-5500L |
Operating Temp. Range | -30C (-22F) to a maximum of +50C (+122F) |
Housing Color | Black |
IP Rating | IP65 |
Finish | Black |
CRI | 80 |
Voltage | 120-277 |
Dimmable | Yes-Dimmable, 0-10V dimming |
Material | Die Cast Aluminum |
Includes | Includes 16 inch Mounting Arm |
Standards | cULus - Listed / cULus - Certified / cETLus - Listed |
Color Temperature | 3000K/4000K/5000K |
Description
The classic gooseneck fixture is one we have all seen often, but never with the technology now available from Nuvo Lighting's 65-661 LED Gooseneck fixture in a black finish. Popular with so many applications, it might seem hard to make it even more versatile. The blend of CCT and wattage selectable technology, wet location rating, and clean, efficient LED light create a winning fixture. Adding style and efficiency to any venue is easy with this classic design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, AAA, 100 lm (5RHP7)
- ILC Replacement for Leica 1120 replacement light bulb lamp (1120 LEICA)
- ILC Replacement for Osram Sylvania 133531 replacement light bulb lamp (133531 OSRAM SYLVANIA)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- NUVO Fixture, LED, Flood Light, 90W, 5000K, 12758L, 120V-277V, Bronze (65/618)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- NUVO LED Oval Bulk Head Fixture - White Finish with White Glass (62/1410)
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- Nuvo LED Outdoor Lighting