Shop All LED Light Bulbs
Nuvo
LED Floodlight / BP Photocell - CCT Select 3/4/5K Watt Adjust 100/125/150W Color/PowerQuick Bronze
Mfr # 65/543
Zoro # G010087586
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 hrs
- Bulb Color Temp. 3000K/4000K/5000K
- Dimmable 0-10V Dimming Only
- Voltage 120-347V
- Lumens 12000-21000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/543
- Zoro # G010087586
- UPC # 45923657986
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 16.84 in |
Length | 11.61 in |
Height | 3.86 in |
Details
Average Light Bulb Life | 50000 hrs |
Bulb Color Temp. | 3000K/4000K/5000K |
Dimmable | 0-10V Dimming Only |
Voltage | 120-347V |
Watts | 100/125/150W |
Lumens | 12000-21000 |
Bulb Finish | Bronze |
Standards | DLC ; RoHS ; FCC ; IP66 ; cULus ; IK08; Wet Location Rating |
Bulb Operating Temp. Range | -30C (-22F) to +45C (+113F) |
Bulb Beam Angle | 150x140 |
Housing Material | Die-cast Aluminum |
Description
SATCO NUVO's 65-543 LED Tempered Glass Flood Light is both 3K/4K/5K CCT selectable and 100W/125W/150W wattage selectable, allowing you to visualize and customize any environment. The fixture is IP66 rated to withstand harsh weather conditions, and the highly durable tempered glass offers better light distribution where security and safety is key. With 4KV built-in surge protection and an integrated bypassable photocell, this fixture is an ideal solution for a variety of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet 10-1327 Ballast replacement light bulb lamp (10-1327 BALLAST ATLANTIC ULTRAVIOLET)
- CELEBRATIONS Led Net Cw 100Ct (40806-71)
- SATCO Satco 90-2428 Low-Med-Hi-Off Touch Switch (90/2428)
- STREAMLIGHT Streamlight® 61424 Enduro Pro Haz-Lo 235 Lumen Low Profile Safety Rated Multi-Function Headlamp (61424)
- NUVO LED Floodlight / BP Photocell - CCT Select 3/4/5K Watt Adjust 45/60/80W - Color/PowerQuick Bronze (65/542)
- NUVO 4 ft. LED Tri-Proof Linear/Microwave Sensor CCT Watt Select IP65/IK08 120V-347V (65/833R1)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/835)
- CURRENT Ultra Bright A21 E26 (Medium) LED Bulb Daylight 200 Watt Equivalence (93128934)
- MIRACLE LED 3W Low Profile LED Bug Light Amber Glow Replace 50W (602176)
- LUMAPRO LED Lamp, Mini, T6, E12, Red (L2024CS-R)
- ILC Replacement for Philips Fb40dx/6 LED Replacement replacement light bulb lamp (FB40DX/6 LED REPLACEMENT PHILIPS)
- Nuvo LED Light Bulbs