Shop All Security & Flood Lights
Nuvo
LED Flood Light, 150 Watt, 5000K, Bronze Finish
Mfr # 65/620R1
Zoro # G606382194
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Voltage 120-347
- IP Rating IP65
- CRI 80+
- Bulb Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/620R1
- Zoro # G606382194
- UPC # 45923659669
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 9.44 |
Height | 2.63 |
Length | 13.19 |
Details
Color | Bronze |
Voltage | 120-347 |
IP Rating | IP65 |
CRI | 80+ |
Bulb Shape | Rectangle |
Mounting Type | Wall |
Dimmable | Yes |
Indoor/Outdoor Usage | Outdoor |
Lamp Type | Integrated LED |
Lens Material | Polycarbonate (PC) |
Material | Aluminum Alloy |
Color Temperature | Natural Light |
Safety Rated | cULus Listed |
Watts | 150W |
Item | Flood Light |
Fixture Rated Life | 50000 |
Lumens | 20250 |
Description
Satco's 65-620R1 150-watt flood light adds intrigue to the outdoor architectural landscape. This commercial LED flood light provides even and consistent light distribution, while offering a wide range of mounting options. Dimmable with a bronze finish, this fixture delivers 50,000 hours of natural white light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon Plc15mm-22/27 Philips replacement light bulb lamp, 2PK (PLC15MM-22/27 PHILIPS ATHALON)
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- FEIT ELECTRIC LED STRING WRKLGHT 8000L (WORKSL50-5)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- NUVO LED Medium Flood Light, 30W, 5000K, Bronze Finish, 100V277V, Dimmable (65/536R1)
- KEYSTONE CCT Tunable 100W LED Floodlight, KT-FLED100-R1A-UNV-8CSB-VDIM (KT-FLED100-R1A-UNV-8CSB-VDIM)
- COOPER LIGHTING Halo Outdoor Led Wall Pack Security Floodlight (WP1850LPC)
- LITHONIA LIGHTING Outdoor Security Light, 6000 LM Switchab (BGS P2 SWW2 MVOLT PE DDB M2)
- IQ AMERICA IQ America LB1403BZ Battery Operated LED Motion Security Sensor Light 280 Lumen Bronze (LB1403BZ)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Mounting Bracket (500897)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100S)
- Nuvo Security & Flood Lights