Shop All Exit Signs
Nuvo
LED Exit Sign, 14.56 in W, 9.63 in H, Steel
Mfr # 67/102
Zoro # G711233381
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.56 in
- Height 9.63 in
- Sign Material Steel
- Sign Mounting Style Universal
- Voltage 120/277 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 67/102
- Zoro # G711233381
- UPC # 45923675690
- Country of Origin China
- Category Exit Signs
Dimensions
Width | 14.56 in |
Height | 9.63 in |
Depth | 2.31 in |
Details
Item | LED Exit Sign |
Sign Material | Steel |
Sign Mounting Style | Universal |
Voltage | 120/277 V |
Includes | Battery |
Battery Chemistry | Nickel-Cadmium |
Standards | RoHS ; ULus - Certified; Damp Location Rating |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Description
SATCO NUVO's NYC Approved LED Exit Sign 67-102 is the perfect solution for your emergency lighting needs. With its configurable knockout chevron directional arrows and NYC-approved red lettering, this exit sign clearly and effectively guides occupants to safety during power outages or emergencies. Its versatile mounting options wall, ceiling, and side and 20-gauge steel construction make it durable and suitable for a variety of locations. Additionally, the LED exit sign features a battery backup with a 90-minute run time, as well as a battery push-to-test button and AC supply indicator for added peace of mind. This LED exit sign is rated for damp locations and meets NYC, OSHA, and NFPA requirements, ensuring the highest level of safety and quality for your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING DANGER Sign, High Voltage Keep Out, 7X10", Width: 10" (1104S)
- CORDOVA High Visibility Vest, Class II, Lime, L (VB231PL)
- CONDOR Shoe Covers, Slip Resist, 1Size, White, PK50 (2RUZ2)
- ALLEGRO INDUSTRIES Knee Pads, Nonmarring, Nylon, Foam, Univ, PR (7103-01)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/100)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/101)
- NUVO LED Exit Sign, 12.06 in W, 9.69 in H, Aluminum (67/111)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M22)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, Green (480W74)
- Nuvo Exit Signs