Shop All Exit Signs
Nuvo
LED Exit Sign, 12.06 in W, 9.69 in H, Aluminum
Mfr # 67/113
Zoro # G711233398
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.06 in
- Height 9.69 in
- Sign Material Aluminum
- Sign Mounting Style Universal
- Voltage 120/277 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 67/113
- Zoro # G711233398
- UPC # 45923675737
- Country of Origin China
- Category Exit Signs
Dimensions
Width | 12.06 in |
Height | 9.69 in |
Depth | 1.81 in |
Details
Item | LED Exit Sign |
Sign Material | Aluminum |
Sign Mounting Style | Universal |
Voltage | 120/277 V |
Includes | Battery |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Battery Chemistry | Nickel-Cadmium |
Letter Color | Red |
Standards | FCC ; RoHS ; ULus - Certified; Damp Location Rating |
Description
SATCO NUVO's LED Surface Mount Edge-Lit Exit Sign 67-113 is the perfect solution for your commercial, hospitality, and multi-family spaces. This sign has red lettering in a single face clear finish, designed with a sleek, brushed aluminum housing, and offers configurable arrows, ceiling, wall, or side mounting options, along with a push-to-test button featuring an AC supply indicator. With a 90-minute battery backup run time, you can trust these signs to keep your space illuminated in the event of a power outage or emergency. The surface mount style provides an easy installation process, and the versatility of these signs makes them suitable for a range of applications. OSHA and NFPA compliant, don't compromise on safetyupgrade to SATCO NUVO's LED Edge-Lit Exit Signs today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- 3M E-A-Rflex Reusable Soft Foam Ear Plugs, Bell Shape, 28 dB, Yellow (320-1000)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120CY)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/101)
- NUVO LED Exit Sign, 12.06 in W, 9.69 in H, Aluminum (67/111)
- NUVO LED Exit Sign, 14.56 in W, 9.63 in H, Steel (67/102)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/100)
- CONDOR Not An Exit Sign, English, 10" W, 3-1/2" H, Aluminum, Red, White (480H63)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, Green (480W74)
- Nuvo Signs