Shop All Exit Signs
Nuvo
LED Exit Sign, 12.06 in W, 9.69 in H, Aluminum
Mfr # 67/112
Zoro # G211233386
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.06 in
- Height 9.69 in
- Sign Material Aluminum
- Sign Mounting Style Universal
- Letter Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 67/112
- Zoro # G211233386
- UPC # 45923675720
- Country of Origin China
- Category Exit Signs
Dimensions
Width | 12.06 in |
Height | 9.69 in |
Depth | 1.81 in |
Details
Item | LED Exit Sign |
Sign Material | Aluminum |
Sign Mounting Style | Universal |
Letter Color | Green |
Includes | Battery |
Battery Chemistry | Nickel-Cadmium |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Voltage | 120/277 V |
Standards | FCC ; RoHS ; ULus - Certified; Damp Location Rating |
Description
SATCO NUVO's LED Surface Mount Edge-Lit Exit Sign 67-112 is the perfect solution for your commercial, hospitality, and multi-family spaces. This sign has green lettering in a single face clear finish, designed with a sleek, brushed aluminum housing and offers configurable arrows, ceiling, wall, or side mounting options, along with a push-to-test button featuring an AC supply indicator. With a 90-minute battery backup run time, you can trust these signs to keep your space illuminated in the event of a power outage or emergency. The surface mount style provides an easy installation process, and the versatility of this sign makes it suitable for a range of applications. OSHA and NFPA compliant, don't compromise on safetyupgrade to SATCO NUVO's LED Edge-Lit Exit Signs today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XXL (S479)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 020)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 105)
- NUVO LED Exit Sign, 14.56 in W, 9.63 in H, Steel (67/102)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/101)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/100)
- NMC Emergency Exit Only Sign (M34P)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VA)
- NMC No Exit Glow Sign (GL199P)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-GA_14x10)
- Nuvo Exit Signs