Shop All Exit Signs
Nuvo
LED Exit Sign, 12.06 in W, 9.69 in H, Aluminum
Mfr # 67/111
Zoro # G011233388
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.06 in
- Height 9.69 in
- Sign Material Aluminum
- Sign Mounting Style Universal
- Battery Chemistry Nickel-Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 67/111
- Zoro # G011233388
- UPC # 45923675713
- Country of Origin China
- Category Exit Signs
Dimensions
Width | 12.06 in |
Height | 9.69 in |
Depth | 1.81 in |
Details
Item | LED Exit Sign |
Sign Material | Aluminum |
Sign Mounting Style | Universal |
Battery Chemistry | Nickel-Cadmium |
Letter Color | Red |
Standards | FCC ; RoHS ; ULus - Certified; Damp Location Rating |
Voltage | 120/277 V |
Includes | Battery |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Description
SATCO NUVO's LED Surface Mount Edge-Lit Exit Sign 67-111 is the perfect solution for your commercial, hospitality, and multi-family spaces. This sign has red lettering in a Dual Face Mirror finish with a sleek, brushed aluminum housing and offers configurable arrows, ceiling, wall, or side mounting options, along with a push-to-test button featuring an AC supply indicator. With a 90-minute battery backup run time, you can trust these signs to keep your space illuminated in the event of a power outage or emergency. The surface mount style provides an easy installation process, and the versatility of this sign makes it suitable for a range of applications. OSHA and NFPA compliant, don't compromise on safetyupgrade to SATCO NUVO's LED Edge-Lit Exit Signs today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Dark Blue (19301)
- ENPAC Drain Seal, 18in.L, 18in.W, Red, Urethane (4318-SP)
- NUVO LED Exit Sign, 14.56 in W, 9.63 in H, Steel (67/102)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/100)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/101)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1076-RA_14X10)
- NMC Exit, 10X14, Ps Vinyl (M718PB)
- NMC No Exit, 10X14, Rigid Plastic (M199RB)
- Nuvo Exit Signs