Shop All Exit Signs
Nuvo
LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic
Mfr # 67/101
Zoro # G111233400
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.81 in
- Height 7.25 in
- Sign Material Thermoplastic
- Sign Mounting Style Universal
- Standards FCC ; RoHS ; ULus - Certified; Damp Location Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 67/101
- Zoro # G111233400
- UPC # 45923675683
- Country of Origin China
- Category Exit Signs
Dimensions
Width | 11.81 in |
Height | 7.25 in |
Depth | 1.81 in |
Details
Item | LED Exit Sign |
Sign Material | Thermoplastic |
Sign Mounting Style | Universal |
Standards | FCC ; RoHS ; ULus - Certified; Damp Location Rating |
Letter Color | Red |
Includes | Battery |
Operating Temp. Range | +10C (+50F) to +40C (+104F) |
Battery Chemistry | Nickel-Cadmium |
Voltage | 120/277 V |
Description
Maximize the safety of your building occupants with SATCO NUVO's LED Exit Sign 67-101 with Battery Backup, featuring red lettering. With universal mounting options ceiling, wall, or side and a choice of single/double-face configuration, installation and proper orientation have never been easier. The SVA flame-retardant ABS housing ensures durability and reliability, while the 90-minute battery backup runtime meets standard safety requirements. The battery push-to-test button and AC supply indicator allow for easy maintenance and monitoring. Additional features include SVA flame-retardant thermoplastic ABS housing construction, a white finish, damp location rating, and compliance with OSHA and NFPA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Black/Red/White, Labels/Roll: 100 (B30-25-854-OSHADA)
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- KISHIGO L, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-L)
- NUVO LED Exit Sign, 14.56 in W, 9.63 in H, Steel (67/102)
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/100)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1077-NP_14X10)
- NMC Final Exit Sign (50R-3SN-UL)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- NMC Not An Exit Sign, 12 in W, 18 in H, Aluminum (TM224J)
- Nuvo Signs