Shop All LED Commercial Lights
Nuvo
LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick
Mfr # 65/585R1
Zoro # G810087588
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100-347
- Lamp Type - Fixtures Integrated LED
- Watts 20/30/40W
- Color Temperature 3500/4000/5000
- Lumens 2200-4600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/585R1
- Zoro # G810087588
- UPC # 45923657207
- Country of Origin Viet Nam
- Category LED Commercial Lights
Dimensions
Height | 2.88 in |
Length | 23.75 in |
Width | 23.75 in |
Details
Voltage | 100-347 |
Lamp Type - Fixtures | Integrated LED |
Watts | 20/30/40W |
Color Temperature | 3500/4000/5000 |
Lumens | 2200-4600 |
Rated Life | 50000 hrs |
Dimmable | 100 to 20 percent |
Beam Angle | 120 degrees |
Temp. Range | -17C (+1.4F) to +45C (+113F) |
CRI | 80+ |
Housing Finish | White |
Features | Damp Location, Driver Specs - VDC38-48V; 430/620/810mA |
Standards | cETLus ; RoHS ; FCC ; DLC ; IP20 |
Housing Material | Aluminum / Steel |
Includes | Mounting hardware |
Wattage / Lumen Selectable | Yes |
Application | Indoor Lighting |
Lens Material | Poly methyl methacrylate (PMMA) |
Incandescent Equivalent | 100-150 |
Lens Finish | Frost |
Description
SATCO NUVO's LED Backlit 2X2 Flat Panel 65-585R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT option, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. This model features an emergency battery backup driver that provides 90 minutes of light with 8 watts of power and 1000 lumens making you feel safe and sound when you need it the most. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Cordless/Corded LED Work Light, 450-750 Lumens (DML805)
- ILB GOLD Bulb, LED Shape T8, Tcp-10193, 2PK (TCP-10193)
- ILC Replacement for GE General Electric G.E Ge232maxp-n/ultra (GE232MAXP-N/ULTRA GE GENERAL ELECTRIC G.E)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Donsbulbs 25T8Dc (25T8DC)
- NUVO LED Emergency Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/577R1)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/583R1)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/573R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/571R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/582R1)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- ASD LIGHTING Light, LED, Rnd, Mn-Pan, 7", SM, ETL/ES, 12W, 4K (ASD-MNPR-7D1240-W)
- Nuvo LED Commercial Lights