Shop All Area Lights
Nuvo
LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts
Mfr # 65/141
Zoro # G6501793
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100V-277V
- Lamp Life 50,000 hours
- Lighting Technology LED
- Watts 40W
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/141
- Zoro # G6501793
- UPC # 45923682445
- Country of Origin China
- Category Area Lights
Dimensions
Height | 3.75 in |
Width | 8.5 in |
Length | 8.5 in |
Details
Voltage | 100V-277V |
Lamp Life | 50,000 hours |
Lighting Technology | LED |
Watts | 40W |
Material | Aluminum (ADC12) |
Standards | cULus |
IP Rating | IP65 |
Color Temperature | Natural Light |
Operating Temp. Range | -40°F to 104°F |
Housing Finish | Bronze |
Fixture Lens Material | Polycarbonate (PC) |
CRI | 80 |
Fixture Type - Recessed Down Light | Canopy |
Location Rating | Wet |
CCT | 5000K |
Indoor/Outdoor | Outdoor |
Beam Angle | 150° |
Dimmable | Dimmable |
Description
LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- PROGRESS LIGHTING One-Light LED Flush Mount, Nickel (P350053-009-30)
- ILC Replacement for Trojan 302108 Quartz Sleeve replacement light bulb lamp (302108 QUARTZ SLEEVE TROJAN)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-347 Volts (65/854)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Area Light, 12000L, 100W, 40K, Type 3 Dist, Arm Mount, 120-277v (RAR1-100-4K-3)
- Nuvo Area Lights