Shop All Area Lights
Nuvo
LED Canopy Light - 28 Watts- 5000K - Bronze Finish - 120-277 Volts
Mfr # 65/143
Zoro # G6503464
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100V-277V
- Lamp Life 50,000 hours
- Lighting Technology LED
- Watts 28W
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/143
- Zoro # G6503464
- UPC # 45923682452
- Country of Origin China
- Category Area Lights
Dimensions
Width | 10 in |
Height | 3.75 in |
Length | 10 in |
Details
Voltage | 100V-277V |
Lamp Life | 50,000 hours |
Lighting Technology | LED |
Watts | 28W |
Standards | cULus |
Material | Aluminum (ADC12) |
Operating Temp. Range | -40°F to 104°F |
Color Temperature | Natural Light |
CRI | 80 |
Fixture Type - Recessed Down Light | Canopy |
Fixture Lens Material | Polycarbonate (PC) |
IP Rating | IP65 |
Housing Finish | Bronze |
CCT | 5000K |
Beam Angle | 150° |
Dimmable | Dimmable |
Location Rating | Wet |
Indoor/Outdoor | Outdoor |
Description
LED Canopy Light - 28 Watts- 5000K - Bronze Finish - 120-277 Volts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING TC1 4-in. New Construction Non IC Housin (TC1)
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Rcn-4S32-Sc (RCN-4S32-SC)
- PROGRESS LIGHTING Heart 2-Light Bath & Vanity, 100 W, Polished Chrome (P2915-15)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 277-480 Volts (65/869)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 277-480 Volts (65/863)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Dusk-to-Dawn, 7900L, 56W, Type 5 Dist, 120-277V, Gray (SGD-60-4K-GR)
- Nuvo Area Lights