Shop All LED Bay Lights
Nuvo
LED Canopy Fixture - 75 Watt - CCT Selectable - White Finish
Mfr # 65/629R1
Zoro # G010877644
product price: $155.99
/ea
Free Shipping & Returns
$155.99
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
- Brand Nuvo
- MFR # 65/629R1
- Zoro # G010877644
- UPC # 45923652387
- Country of Origin Viet Nam
- Category LED Bay Lights
Description
SATCO NUVO's 65-629R1 LED Round Canopy Light offers durable and versatile lighting with ColorQuick technology for easy color temperature selection. With an integrated sensor port, adding microwave or PIR motion sensors is effortless. This canopy light is made of premium die-cast aluminum with an IK08 impact rating and 6kV surge protection. Wet location rated, this canopy light is perfect for outdoor spaces, parking garages, and loading docks. With an efficacy of up to 154 lumens per watt, this canopy light is a versatile and energy-efficient lighting solution.
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
- GE LAMPS GE LIGHTING 250W, R40 Incandescent Heat Light Bulb (250R40/1)
- ILC Replacement for Germicidal Gph357t5vh/4p replacement light bulb lamp (GPH357T5VH/4P GERMICIDAL)
- PATLITE USA CORPORATION Patlite CLK2S-24AAG-CD Industrial LED Machine Light, 200mm long W/3m Cable, Tempered Glass, DC24V (CLK2S-24AAG-CD)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA)
- NUVO Fixture, LED, Hi-Bay, 110W, 4000K, 15297L, 120V-277V, White (65/641)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in Dia. - 5000K - Black Finish - 120 Volt (65/962)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- Nuvo LED Bay Lights