Shop All LED Bay Lights
Nuvo
LED Canopy Fixture - 100 Watt - CCT Selectable - White Finish
Mfr # 65/631R1
Zoro # G910877669
product price: $170.99
/ea
Free Shipping & Returns
$170.99
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
- Brand Nuvo
- MFR # 65/631R1
- Zoro # G910877669
- UPC # 45923652400
- Country of Origin Viet Nam
- Category LED Bay Lights
Description
SATCO NUVO's 65-631R1 LED Round Canopy Light offers durable and versatile lighting with ColorQuick technology for easy color temperature selection. With an integrated sensor port, adding microwave or PIR motion sensors is effortless. This canopy light is made of premium die-cast aluminum, with an IK08 impact rating and 6kV surge protection. Wet location rated, this canopy light is perfect for outdoor spaces, parking garages, and loading docks. With an efficacy of up to 153 lumens per watt, this canopy light is a versatile and energy-efficient lighting solution.
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
- ILC Replacement for Halco 107008 replacement light bulb lamp (107008 HALCO)
- JESCO SLEEK LED 60" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/40-W)
- FEIT ELECTRIC Mr16 9W/75W Gu10 Dim Led 3000K (BPMR16/GU10/800/L)
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- NUVO LED Linear High-Bay With Interchangeable Lens, 65W/75W/85W Wattage 3K/4K/5K CCT Selectable (65/1010)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- NUVO LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable (65/1011)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- NUVO 150 Watt UFO LED High Bay - 5000K - 21600 Lumens - 120-277 Volt - White Finish (65/794R2)
- Nuvo LED Bay Lights