Shop All LED Bay Lights
Nuvo
LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish
Mfr # 65/632R1
Zoro # G910877676
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/632R1
- Zoro # G910877676
- UPC # 45923652851
- Country of Origin Viet Nam
- Category LED Bay Lights
Description
SATCO NUVO's 65-632R1 LED Round Canopy Light offers durable and versatile lighting with ColorQuick technology for easy color temperature selection. With an integrated sensor port, adding microwave or PIR motion sensors is effortless. This canopy light is made of premium die-cast aluminum, with an IK08 impact rating and 6kV surge protection. Wet location rated, this canopy light is perfect for outdoor spaces, parking garages, and loading docks. With an efficacy of up to 153 lumens per watt, this canopy light is a versatile and energy-efficient lighting solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, HPS 4003A (HPS 400-3A)
- ILC Replacement for SLI Sylvania Lighting H38ja-100/dx/mog replacement light bulb lamp (H38JA-100/DX/MOG SLI SYLVANIA LIGHTING)
- NIGHTSTICK Intrin/Safe Dual Flashlight, w/Magnets (XPP-5422GMX)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 32W (LUSI4A042V1T35VQCSWHTES)
- Nuvo LED Bay Lights