Shop All Outdoor Wall Lights
Nuvo
LED Cage Lantern Fixture, Black Finish with White Linen Acrylic
Mfr # 62/1397
Zoro # G005373502
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 7.8
- Height 9.85
- Watts 14
- Lens Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1397
- Zoro # G005373502
- UPC # 45923613746
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.8 |
Height | 9.85 |
Details
Voltage | 120 |
Watts | 14 |
Lens Material | Acrylic |
Lumens | 600 |
Finish | Black |
Color Temperature | 3000K |
Fixture Rated Life | 50000 |
Type | Outdoor |
CRI | 90 |
Operating Temp. Range | -17C (-1.4F) to a maximum of +45C (+113F) |
Standards | cETLus |
Description
62-1397 is a member of Satco Nuvo's newest collection of lighting standard fixtures designed to incorporate the latest energy-efficient LED technology with a rugged case and lens materials built to withstand the elements. This beautiful cage lantern fixture is available in a black finish and is perfect for outdoor walkways, entrances, hallways, lobbies, poolside, patios, and many more applications. There is almost no outdoor residential or light commercial space that would not benefit from its superior LED light and energy efficiency.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- ADVANCE 47 to 188 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S86-SC)
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- NUVO 1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-625)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-620)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-683)
- FEIT ELECTRIC SECURTY LT LED 2000L WH (S9DFL/CCT/WH/AG)
- Nuvo Outdoor Wall Lights