Shop All LED Commercial Lights
Nuvo
LED Backlit Flat Panel with EM Backup - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V Color/PowerQuick
Mfr # 65/587R1
Zoro # G610087573
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100-347
- Lamp Type - Fixtures Integrated LED
- Watts 20/30/40W
- Color Temperature 3500/4000/5000
- Lumens 2200-4600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/587R1
- Zoro # G610087573
- UPC # 45923657269
- Country of Origin Viet Nam
- Category LED Commercial Lights
Dimensions
Height | 3.09 in |
Width | 11.84 in |
Length | 47.72 in |
Details
Voltage | 100-347 |
Lamp Type - Fixtures | Integrated LED |
Watts | 20/30/40W |
Color Temperature | 3500/4000/5000 |
Lumens | 2200-4600 |
Rated Life | 50000 hrs |
Dimmable | 100 to 20 percent |
Features | Damp Location, Driver Specs - VDC38-48V; 430/620/810mA |
Beam Angle | 120 degrees |
Includes | Mounting hardware |
CRI | 80+ |
Housing Material | Aluminum / Steel |
Temp. Range | -17C (+1.4F) to +45C (+113F) |
Housing Finish | White |
Standards | cETLus ; RoHS ; FCC ; DLC ; IP20 |
Wattage / Lumen Selectable | Yes |
Lens Finish | Frost |
Lens Material | Poly methyl methacrylate (PMMA) |
Incandescent Equivalent | 100-150 |
Application | Indoor Lighting |
Description
SATCO NUVO's LED Backlit 1x4 Flat Panel 65-587R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. This model features an emergency battery backup driver that provides 90 minutes of light with 8 watts of power and 1000 lumens making you feel safe and sound when you need it the most. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Excelight Technologies El1129l replacement light bulb lamp (EL1129L EXCELIGHT TECHNOLOGIES)
- ILC Replacement for Osram Sylvania 51472 (51472 OSRAM SYLVANIA)
- ELCO LIGHTING 4 Adjustable Phenolic Step Baffle with Diecast Trim Ring" (EL1493DW)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- NUVO LED Emergency Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/577R1)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/583R1)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/573R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/582R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/572R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/571R1)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743WW)
- Nuvo LED Commercial Lights