Shop All LED Commercial Lights
Nuvo
LED Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick
Mfr # 65/581R1
Zoro # G210087607
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-347
- Lamp Type - Fixtures Integrated LED
- Watts 20/30/40W
- Color Temperature 3500/4000/5000
- Lumens 2200-4600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/581R1
- Zoro # G210087607
- UPC # 45923657108
- Country of Origin Viet Nam
- Category LED Commercial Lights
Dimensions
Width | 23.75 in |
Height | 1.5 in |
Length | 23.75 in |
Details
Voltage | 100-347 |
Lamp Type - Fixtures | Integrated LED |
Watts | 20/30/40W |
Color Temperature | 3500/4000/5000 |
Lumens | 2200-4600 |
Rated Life | 50000 hrs |
Dimmable | 100 to 20 percent |
Housing Material | Aluminum / Steel |
Beam Angle | 120 degrees |
Temp. Range | -17C (+1.4F) to +45C (+113F) |
Includes | Mounting hardware |
Features | Damp Location, Driver Specs - VDC38-48V; 430/620/810mA |
CRI | 80+ |
Standards | cETLus ; RoHS ; FCC ; DLC ; IP20 |
Housing Finish | White |
Lens Finish | Frost |
Incandescent Equivalent | 100-150 |
Wattage / Lumen Selectable | Yes |
Application | Indoor Lighting |
Lens Material | Poly methyl methacrylate (PMMA) |
Description
SATCO NUVO's LED Backlit 2x2 Flat Panel 65-581R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Code 3 / Public Safety 82 Series Strobe (82 SERIES STROBE CODE 3 / PUBLIC SAFETY)
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 50W (MHC50/U/MP/3K Elite)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/582R1)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/583R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/571R1)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/575R1)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/573R1)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- Nuvo LED Commercial Lights