Shop All LED Commercial Lights
Nuvo
LED Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick
Mfr # 65/571R1
Zoro # G010087548
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-277
- Watts 20/30/40W
- Lamp Type - Fixtures Integrated LED
- Color Temperature 3500/4000/5000
- Lumens 2200-4600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/571R1
- Zoro # G010087548
- UPC # 45923657078
- Country of Origin Viet Nam
- Category LED Commercial Lights
Dimensions
Length | 23.75 in |
Width | 23.75 in |
Height | 1.5 in |
Details
Voltage | 100-277 |
Watts | 20/30/40W |
Lamp Type - Fixtures | Integrated LED |
Color Temperature | 3500/4000/5000 |
Lumens | 2200-4600 |
Rated Life | 50000 hrs |
Dimmable | 100 to 20 percent |
CRI | 80+ |
Housing Finish | White |
Temp. Range | -17C (+1.4F) to +45C (+113F) |
Housing Material | Aluminum / Steel |
Standards | cETLus ; RoHS ; FCC ; DLC ; IP20 |
Features | Damp Location, Driver Specs - VDC38-48V; 430/620/810mA |
Beam Angle | 120 degrees |
Includes | Mounting hardware |
Lens Finish | Frost |
Application | Indoor Lighting |
Incandescent Equivalent | 100-150 |
Lens Material | Poly methyl methacrylate (PMMA) |
Wattage / Lumen Selectable | Yes |
Description
SATCO NUVO's LED Backlit 2x2 Flat Panel 65-571R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options available, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Q35mr11/cg12 24V replacement light bulb lamp (Q35MR11/CG12 24V GE GENERAL ELECTRIC G.E)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Westinghouse 25T10 (25T10)
- ELCO LIGHTING 8 CFL Horizontal Reflector" (EL821C)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/583R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/572R1)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/573R1)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/575R1)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/582R1)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 120W, 14.37" X 9.33" X 7.36" (CLW11M-1205WMBRP)
- Nuvo LED Commercial Lights