Shop All Area Lights
Nuvo
LED Area Light Type V - 300W - Bronze Finish - 4000K - 120-277V
Mfr # 65/848/5
Zoro # G211674042
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/848/5
- Zoro # G211674042
- UPC # 45923684852
- Country of Origin Viet Nam
- Category Area Lights
Description
SATCO NUVO's 65-848-5 300W LED Area Light Type V provides cool white light engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Remote Area Light, Bluetooth 6 ft., Yellow (094900-0000-245)
- NEWHOUSE LIGHTING Metal Solar Black Outdoor Integrated LED Landscape Spot Light, PK 2 (SOLARLIGHTM-2)
- ILC Replacement for Donsbulbs Strobe-21.7121.coo (STROBE-21.7121.COO DONSBULBS)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/950CA)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-347 Volts (65/854)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-277 Volts (65/841)
- NUVO LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (65/145)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 277-480 Volts (65/860)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- Nuvo Area Lights