Shop All Area Lights
Nuvo
LED Area Light Type V - 200W - Bronze Finish - 4000K - 120-277V
Mfr # 65/844/5
Zoro # G211674028
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/844/5
- Zoro # G211674028
- UPC # 45923684456
- Country of Origin Viet Nam
- Category Area Lights
Description
SATCO NUVO's 65-844-5 200W LED Area Light Type V provides cool white light engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126BB)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-347 Volts (65/854)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- NUVO LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (65/145)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 277-480 Volts (65/869)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- ILC Replacement For EIKO, SCST140B0850VW (SCST-140/B0/850-V-W)
- Nuvo Area Lights