Shop All Area Lights
Nuvo
LED Area Light Type IV - 240W - Bronze Finish - 5000K - 277-480V
Mfr # 65/867/4
Zoro # G111674036
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/867/4
- Zoro # G111674036
- UPC # 45923686740
- Country of Origin Viet Nam
- Category Area Lights
Description
SATCO NUVO's 65-867-4 240W LED Area Light Type IV provides natural white light engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon E400 Lamp Socket (E400 LAMP SOCKET NIKON)
- ILC Replacement for Sylvania F9tt27k replacement light bulb lamp, 2PK (F9TT27K SYLVANIA)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (20703)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21365)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-347 Volts (65/853)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- NUVO LED Canopy Light - 28 Watts- 5000K - Bronze Finish - 120-277 Volts (65/139)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- DESIGNERS EDGE Aluminum Dusk To Dawn High Pressure Sodium Outdoor Area Light Fixture (L1730)
- Nuvo Area Lights