Shop All Area Lights
Nuvo
LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-347 Volts
Mfr # 65/859
Zoro # G304414616
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 38988
- Voltage 100-347
- Watts 300
- Housing Material Cast Aluminum
- Fixture Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/859
- Zoro # G304414616
- UPC # 45923652561
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Width | 12.39 |
Length | 30.28 |
Height | 3.11 |
Details
Lumens | 38988 |
Voltage | 100-347 |
Watts | 300 |
Housing Material | Cast Aluminum |
Fixture Lens Material | Polycarbonate |
Rated Life | 50000 |
Housing Finish | Bronze |
Mounting Locations Supported | Pole - wall - ceiling |
IP Rating | IP65 |
Standards | cULus |
Color Temperature | 5000K |
Weight | 12.35 |
Application | Outdoor Lighting |
Description
The SATCO 65-859 300W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- DABMAR LIGHTING Base for 3" OD Round Post (BS350-B)
- TCP Elite LED, 10W BR30 ND 3000K, Flood (LED10BR3030K)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-277 Volts (65/841)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-347 Volts (65/853)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts (65/840)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- MAXLITE Barn Light, LED Replacement For 150W MH (DBL40UT5-CSGPN)
- Nuvo Area Lights