Shop All Area Lights
Nuvo
LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts
Mfr # 65/847
Zoro # G904414627
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 32585
- Voltage 100-277
- Watts 240
- Housing Finish Bronze
- Mounting Locations Supported Pole - wall - ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/847
- Zoro # G904414627
- UPC # 45923651663
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Length | 30.28 |
Width | 12.39 |
Height | 3.11 |
Details
Lumens | 32585 |
Voltage | 100-277 |
Watts | 240 |
Housing Finish | Bronze |
Mounting Locations Supported | Pole - wall - ceiling |
Fixture Lens Material | Polycarbonate |
Standards | cULus |
Rated Life | 50000 |
IP Rating | IP65 |
Housing Material | Cast Aluminum |
Color Temperature | 5000K |
Application | Outdoor Lighting |
Weight | 11.93 |
Description
The SATCO 65-847 240W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yellow No Led General Purpose Handheld Flashlight, 20 lm (32ZN12)
- ILC Replacement for Sylvania F25t8/350bl/18in/eco replacement light bulb lamp (F25T8/350BL/18IN/ECO SYLVANIA)
- EXO LED Parking Garage Light, 4600 lm, 40W (LSQ1-40-4K-PCU)
- COMPONENT HARDWARE Recessed Mt 43W Natural White Strip LED (LED-L82-RF1030-40N)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-347 Volts (65/853)
- NUVO Fixture, Outdoor Canopy, LED, 60W, Bronze, Wet (65/147)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-277 Volts (65/841)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- FEIT ELECTRIC SECURITY LIT LED BRNZ 6"" (73702)
- Nuvo Area Lights