Shop All Area Lights
Nuvo
LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts
Mfr # 65/865
Zoro # G904414634
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 26536
- Voltage 277-480
- Watts 200
- Width 12.39
- Mounting Locations Supported Pole - wall - ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/865
- Zoro # G904414634
- UPC # 45923652677
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Width | 12.39 |
Length | 30.28 |
Height | 3.11 |
Details
Lumens | 26536 |
Voltage | 277-480 |
Watts | 200 |
Mounting Locations Supported | Pole - wall - ceiling |
IP Rating | IP65 |
Standards | cULus |
Rated Life | 50000 |
Color Temperature | 5000K |
Housing Material | Cast Aluminum |
Housing Finish | Bronze |
Fixture Lens Material | Polycarbonate |
Application | Outdoor Lighting |
Weight | 8.42 |
Description
The SATCO 65-865 200W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809W)
- SIGNIFY Evo Kit UNV 26W (EVOKIT HE 2X4 42L 26W 840 UNV 0-10 G5)
- ILB GOLD Bulb, Xenon Krypton E26 Standard Screw, Replacement For Donsbulbs, Kx60Fr/E26 (KX60FR/E26)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts (65/840)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 277-480 Volts (65/860)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-347 Volts (65/854)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- COOPER LIGHTING GRY DuskDawn AreaLight (ALB4A40GY)
- Nuvo Area Lights