Shop All Area Lights
Nuvo
LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-347 Volts
Mfr # 65/855
Zoro # G104414618
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 26536
- Voltage 100-347
- Watts 200
- Mounting Locations Supported Pole - wall - ceiling
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/855
- Zoro # G104414618
- UPC # 45923652479
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Height | 3.11 |
Length | 22.4 |
Width | 14.4 |
Details
Lumens | 26536 |
Voltage | 100-347 |
Watts | 200 |
Mounting Locations Supported | Pole - wall - ceiling |
Standards | cULus |
Fixture Lens Material | Polycarbonate |
Housing Finish | Bronze |
Color Temperature | 5000K |
IP Rating | IP65 |
Housing Material | Cast Aluminum |
Rated Life | 50000 |
Weight | 8.42 |
Application | Outdoor Lighting |
Description
The SATCO 65-855 200W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- SATCO Bulb, Incandescent, 6W, S6, Bayonet Double Contact Base, Sign & Indicator, 10PK (S3901)
- WESTINGHOUSE Bulb 40W R-16 Spot Std (03627)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 277-480 Volts (65/869)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 277-480 Volts (65/863)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- NUVO LED Canopy Light - 28 Watts- 5000K - Bronze Finish - 120-277 Volts (65/139)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- BRILLANTEZ ANUNCIO ESPLENDOR Caretaker Dusk to Dawn Hardwired LED Silver Area Light (BR1679679)
- Nuvo Area Lights