Shop All Area Lights
Nuvo
LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 277-480 Volts
Mfr # 65/862
Zoro # G004414619
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 19507
- Voltage 277-480
- Watts 150
- Housing Material Cast Aluminum
- Width 12.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/862
- Zoro # G004414619
- UPC # 45923652592
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Width | 12.4 |
Height | 3.11 |
Length | 20.71 |
Details
Lumens | 19507 |
Voltage | 277-480 |
Watts | 150 |
Housing Material | Cast Aluminum |
Mounting Locations Supported | Pole - wall - ceiling |
Fixture Lens Material | Polycarbonate |
Color Temperature | 4000K |
Rated Life | 50000 |
IP Rating | IP65 |
Standards | cULus |
Housing Finish | Bronze |
Weight | 8.08 |
Application | Outdoor Lighting |
Description
The SATCO 65-862 150W LED Area Light Type III provides cool white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38975)
- HALO Dome Lens Showerlight, 5054 (5054PS)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 12/3, 10 Light (GL100123MPC)
- ILC Replacement for Philips 100/300/w 120v replacement light bulb lamp (100/300/W 120V PHILIPS)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-347 Volts (65/853)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-347 Volts (65/854)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-277 Volts (65/841)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- LITHONIA LIGHTING LED Area Light, 53W, 120-277V, 4200L (DSXW2 LED 20C 700 40K T2M MVOLT DDBXD)
- Nuvo Area Lights