Shop All Area Lights
Nuvo
LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 277-480 Volts
Mfr # 65/861
Zoro # G004414626
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 13793
- Voltage 277-480
- Watts 100
- Color Temperature 5000K
- Rated Life 50000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/861
- Zoro # G004414626
- UPC # 45923652585
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Width | 12.4 |
Length | 20.71 |
Height | 3.11 |
Details
Lumens | 13793 |
Voltage | 277-480 |
Watts | 100 |
Color Temperature | 5000K |
Rated Life | 50000 |
Mounting Locations Supported | Pole - wall - ceiling |
Housing Finish | Bronze |
Standards | cULus |
IP Rating | IP65 |
Housing Material | Cast Aluminum |
Fixture Lens Material | Polycarbonate |
Application | Outdoor Lighting |
Weight | 7.88 |
Description
The SATCO 65-861 100W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbled Ld5 18000Lm N Unv 4000K Cd2 U (HBLED-LD5-18SE-N-UNV-L840-CD2-U)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21441-6PK)
- GE LAMPS LED, 10 W, A19, 2-Pin (GU24), PK4 (LED10DA19/GU24/827/E-4PK)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App (TYSL-67)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 277-480 Volts (65/863)
- NUVO LED Canopy Light - 28 Watts- 5000K - Bronze Finish - 120-277 Volts (65/139)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- Nuvo Area Lights