Shop All Area Lights
Nuvo
LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-277 Volts
Mfr # 65/841
Zoro # G604414644
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 13793
- Voltage 100-277
- Watts 100
- Color Temperature 5000K
- Width 12.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/841
- Zoro # G604414644
- UPC # 45923651465
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Width | 12.4 |
Length | 20.71 |
Height | 3.11 |
Details
Lumens | 13793 |
Voltage | 100-277 |
Watts | 100 |
Color Temperature | 5000K |
Fixture Lens Material | Polycarbonate |
Rated Life | 50000 |
Standards | cULus |
Mounting Locations Supported | Pole - wall - ceiling |
Housing Material | Cast Aluminum |
IP Rating | IP65 |
Housing Finish | Bronze |
Application | Outdoor Lighting |
Weight | 7.88 |
Description
The SATCO 65-841 100W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT ULTRA STINGER WITH OUT CHARGER (SR77550)
- LITHONIA LIGHTING Lighting Fixture Wiring Converter, 6 (OC 120 12/3G M10)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 350 lm (LG4-BK)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-347 Volts (65/854)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 277-480 Volts (65/863)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- MILWAUKEE TOOL MX FUEL ROCKET Tower Light/Charger (MXF041-1XC)
- Nuvo Area Lights