Shop All Area Lights
Nuvo
LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-347 Volts
Mfr # 65/850
Zoro # G904414641
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 13793
- Voltage 100-347
- Watts 100
- Length 20.71
- Height 3.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/850
- Zoro # G904414641
- UPC # 45923651694
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Length | 20.71 |
Height | 3.11 |
Width | 12.4 |
Details
Lumens | 13793 |
Voltage | 100-347 |
Watts | 100 |
Fixture Lens Material | Polycarbonate |
Color Temperature | 4000K |
Mounting Locations Supported | Pole - wall - ceiling |
Housing Material | Cast Aluminum |
Housing Finish | Bronze |
IP Rating | IP65 |
Rated Life | 50000 |
Standards | cULus |
Application | Outdoor Lighting |
Weight | 7.88 |
Description
The SATCO 65-850 100W LED Area Light Type III provides cool white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- ILC Replacement for Altman 902 replacement light bulb lamp (902 ALTMAN)
- RECYCLEPAK Large Projector Lamp Recycling Box, 18" L (Supply-354)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 277-480 Volts (65/869)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 4000K, 277-480 Volts (65/868)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- Nuvo Area Lights