Shop All Area Lights
Nuvo
LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts
Mfr # 65/840
Zoro # G404414622
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 13793
- Voltage 100-277
- Watts 100
- Length 20.71
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/840
- Zoro # G404414622
- UPC # 45923651458
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Length | 20.71 |
Height | 3.11 |
Width | 12.4 |
Details
Lumens | 13793 |
Voltage | 100-277 |
Watts | 100 |
Color Temperature | 4000K |
Standards | cULus |
Mounting Locations Supported | Pole - wall - ceiling |
Fixture Lens Material | Polycarbonate |
Housing Material | Cast Aluminum |
IP Rating | IP65 |
Rated Life | 50000 |
Housing Finish | Bronze |
Weight | 7.88 |
Application | Outdoor Lighting |
Description
The SATCO 65-840 100W LED Area Light Type III provides cool white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua Uvmax D4 Premium replacement light bulb lamp (UVMAX D4 PREMIUM VIQUA)
- ILC Replacement for VERILUX HPLD (HPLD VERILUX)
- FULHAM CC, 0-10V, 30W, Univ, 700mA, 21-42VDC (T1M1UNV0700-30L)
- SATCO 10 W G12 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3836)
- NUVO LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (65/145)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-277 Volts (65/841)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 277-480 Volts (65/864)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- NUVO Fixture, Outdoor Canopy, LED, 60W, Bronze, Wet (65/147)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 2800L, 22W, 4000K, 120-277V, Dark Bronze (SGC-F-20-4K)
- Nuvo Area Lights