Shop All LED Bay Lights
Nuvo
LED Adjustable High Bay, 220 Watts, 4000K, Integrated Sensor Port, 120-277 Volts
Mfr # 65/647R1
Zoro # G206382198
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277
- Color Temperature Cool White
- Fixutre Mounting Type Ceiling
- Fixture Rated Life 50000
- Fixture Lens Material Polycarbonate (PC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/647R1
- Zoro # G206382198
- UPC # 45923656293
- Country of Origin Malaysia
- Category LED Bay Lights
Dimensions
Height | 1.88 |
Length | 26 |
Width | 14.25 |
Details
Lumens | 30315 |
Fixture Voltage | 120-277 |
Color Temperature | Cool White |
Item | Hi-Bay Light |
Fixutre Mounting Type | Ceiling |
Fixture Rated Life | 50000 |
Fixture Lens Material | Polycarbonate (PC) |
IP Rating | IP40 |
Watts | 220 |
Housing Material | Aluminum Alloy |
Dimmable | Yes |
Fixture Shape | Linear |
Light Color | White |
CRI | 80 |
Description
Satco's 65-647R1 220-watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. The dimmable fixture is sleek and functional and delivers 50,000 hours of cool white light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb-Flicker 3W Clr Cb (03756)
- ILC Replacement For FEIT ELECTRIC F6T5CW (F6T5CW)
- POWER SENTRY 80 W, 1100 to 1400 lm Linear Fluorescent Battery Pack (PS1400QD MVOLT M8)
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable (65/1011)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- LIGHT EFFICIENT DESIGN HID LED, 150 W, Mogul Screw (EX39) (LED-8130M40D)
- Nuvo LED Bay Lights