Shop All LED Bay Lights
Nuvo
LED Adjustable High Bay, 165 Watts, 5000K, Integrated Sensor Port, 120-277 Volts
Mfr # 65/646R1
Zoro # G806382192
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 22816
- Fixture Voltage 120-277
- Color Temperature Natural Light
- Height 1.88
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/646R1
- Zoro # G806382192
- UPC # 45923656286
- Country of Origin Malaysia
- Category LED Bay Lights
Dimensions
Height | 1.88 |
Width | 12 |
Length | 26 |
Details
Lumens | 22816 |
Fixture Voltage | 120-277 |
Color Temperature | Natural Light |
Light Color | White |
Housing Material | Aluminum Alloy |
Dimmable | Yes |
Watts | 165 |
Fixture Rated Life | 50000 |
Fixutre Mounting Type | Ceiling |
Fixture Shape | Linear |
IP Rating | IP40 |
Item | Hi-Bay Light |
Fixture Lens Material | Polycarbonate (PC) |
CRI | 80 |
Description
Satco's 65-646R1 165-watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. The dimmable fixture is sleek and functional and delivers 50,000 hours of natural white light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp (HY40W/DC 120V HYBEC)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H4405 (H4405)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- COAST PRODUCTS PX100 UV LED Scorpion light (21134)
- Nuvo LED Bay Lights