Shop All LED Bay Lights
Nuvo
LED Adjustable High Bay, 165 Watts, 4000K, Integrated Sensor Port, 120-277 Volts
Mfr # 65/645R1
Zoro # G606382200
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277
- Color Temperature Cool White
- Dimmable Yes
- CRI 80
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/645R1
- Zoro # G606382200
- UPC # 45923656279
- Country of Origin Malaysia
- Category LED Bay Lights
Dimensions
Height | 1.88 |
Length | 26 |
Width | 12 |
Details
Lumens | 22756 |
Fixture Voltage | 120-277 |
Color Temperature | Cool White |
Item | Hi-Bay Light |
Dimmable | Yes |
CRI | 80 |
Light Color | White |
Housing Material | Aluminum Alloy |
Fixture Shape | Linear |
Fixutre Mounting Type | Ceiling |
Fixture Lens Material | Polycarbonate (PC) |
IP Rating | IP40 |
Fixture Rated Life | 50000 |
Watts | 165 |
Description
Satco's 65-645R1 165-watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. The dimmable fixture is sleek and functional and delivers 50,000 hours of cool white light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Red Body (21517)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO 150 Watt UFO LED High Bay - 5000K - 21600 Lumens - 120-277 Volt - White Finish (65/794R2)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - Black Finish - 120 Volt (65/964)
- LITHONIA LIGHTING LED Rd High Bay 13in., Switchable CCT, A (CPRB ALO13 UVOLT SWW9 80CRI DBL)
- Nuvo LED Bay Lights