Shop All LED Bay Lights
Nuvo
LED Adjustable High Bay, 135 Watts, 5000K, Integrated Sensor Port, 120-277 Volts
Mfr # 65/644R1
Zoro # G106382199
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 18117
- Fixture Voltage 120-277
- Color Temperature Natural Light
- Fixture Lens Material Polycarbonate (PC)
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/644R1
- Zoro # G106382199
- UPC # 45923656200
- Country of Origin Malaysia
- Category LED Bay Lights
Dimensions
Height | 1.88 |
Width | 12 |
Length | 26 |
Details
Lumens | 18117 |
Fixture Voltage | 120-277 |
Color Temperature | Natural Light |
Fixture Lens Material | Polycarbonate (PC) |
Dimmable | Yes |
Housing Material | Aluminum Alloy |
Watts | 135 |
Light Color | White |
Fixture Rated Life | 50000 |
IP Rating | IP40 |
CRI | 80 |
Fixutre Mounting Type | Ceiling |
Item | Hi-Bay Light |
Fixture Shape | Linear |
Description
Satco's 65-644R1 135-watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. The dimmable fixture is sleek and functional and delivers 50,000 hours of natural white light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING Premium Led Lamp S14 Shape Standard Med Base Warm White (2700K) With (PS14-E26-WW)
- ILC Replacement for GE General Electric G.E 60a/s replacement light bulb lamp (60A/S GE GENERAL ELECTRIC G.E)
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- ZORO SELECT Lamp Changer Head (2D008)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- Nuvo LED Bay Lights