Shop All LED Bay Lights
Nuvo
LED Adjustable High Bay, 110 Watts, 5000K, Integrated Sensor Port, 120-277 Volts
Mfr # 65/642R1
Zoro # G506382188
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 16169
- Fixture Voltage 120-277
- Color Temperature Natural Light
- Fixture Shape Linear
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/642R1
- Zoro # G506382188
- UPC # 45923656187
- Country of Origin Malaysia
- Category LED Bay Lights
Dimensions
Width | 12 |
Length | 26 |
Height | 1.88 |
Details
Lumens | 16169 |
Fixture Voltage | 120-277 |
Color Temperature | Natural Light |
Item | Hi-Bay Light |
Fixture Shape | Linear |
CRI | 80 |
Fixture Lens Material | Polycarbonate (PC) |
Light Color | White |
Watts | 110 |
Fixutre Mounting Type | Ceiling |
Housing Material | Aluminum Alloy |
Dimmable | Yes |
IP Rating | IP40 |
Fixture Rated Life | 50000 |
Description
Satco's 65-642R1 110-watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. The dimmable fixture is sleek and functional and delivers 50,000 hours of natural white light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- PHILIPS 1.2 Watt Led, 2 Inch Accent Light, Landscape (458497)
- WESTINGHOUSE Bulb LED Dimmablemble 3.5W 120V T10 Spc-Lighty FilaMount 2700K Clear E26 Med Bs, 4PK (4518520)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD)
- Nuvo LED Bay Lights