Shop All Fixed- Mount Work Lights
Nuvo
LED 4FT Wide Strip Light, 40W, 5000K, White, w/Knockout and Sensor
Mfr # 65/1143
Zoro # G6503148
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.13 in
- Finish White
- Height 2.69 in
- Standards cULus
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/1143
- Zoro # G6503148
- UPC # 45923682056
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Width | 5.13 in |
Height | 2.69 in |
Length (in.) | 47.88 in |
Details
Finish | White |
Standards | cULus |
Voltage | 120V-277V |
Dimmable | Dimmable |
Color Temperature | Natural Light |
Location Rating | Damp |
Fixture Type | Strip Light |
Indoor/Outdoor | Indoor |
CRI | 80 |
Surge Protection | Built-in surge protection - 2KV |
Photocell | Bi-Level Microwave Sensor |
Operating Temperature | -4°F to 104°F |
CCT | 5000K |
Watts | 40W |
IP Rating | IP44 |
Bulb Technology | LED |
Lumens | 4909 lm |
Rated Life | 50,000 hours |
Description
LED 4 Foot - Wide Strip Light - 40 Watts - 5000K - White Finish - with Knockout and Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- ILC Replacement for Advance Iopa-1p32-n (IOPA-1P32-N ADVANCE)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- NUVO LED 4 Foot - Slim Strip Light - 38 Watts - 4000K - White - w/Knockout (65/1122)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-201PDQ6)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- LITEZALL Rechargeable Pivot Work Light (LA-PVTWLRCH-12)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- Nuvo Fixed- Mount Work Lights