Shop All Fixed- Mount Work Lights
Nuvo
LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout and Sensor
Mfr # 65/1142
Zoro # G6504882
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Width 5.13 in
- Finish White
- Height 2.69 in
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/1142
- Zoro # G6504882
- UPC # 45923682049
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Width | 5.13 in |
Height | 2.69 in |
Length (in.) | 47.88 in |
Details
Standards | cULus |
Finish | White |
Voltage | 120V-277V |
Surge Protection | Built-in surge protection - 2KV |
Dimmable | Dimmable |
Fixture Type | Strip Light |
CRI | 80 |
CCT | 4000K |
Operating Temperature | -4°F to 104°F |
Location Rating | Damp |
Indoor/Outdoor | Indoor |
Photocell | Bi-Level Microwave Sensor |
Color Temperature | Cool White |
Rated Life | 50,000 hours |
Watts | 40W |
Lumens | 4829 lm |
IP Rating | IP44 |
Bulb Technology | LED |
Description
LED 4 Foot - Wide Strip Light - 40 Watts - 4000K - White Finish - with Knockout and Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN2)
- MILWAUKEE TOOL USB Pivoting Flood Light + Penlight (2114-21, 2105)
- LEVITON Lamphld Incan Inter 250W (07070-00M)
- LEVITON Leviton 23452-A Slide-On Lamp Support Clip for Horiz. 2G11 Base Twin Tube Fluorescent Lampholder (23452-A)
- NUVO LED 4 Foot - Wide Strip Light - 38 Watts - 5000K - White - Connectible (65/1136)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- K-TOOL INTERNATIONAL Skinny Work Light W/Magnetic Swivel Assembly (KTIXD5040)
- KODIAK Kompanion 500 Lumen Aluminum Tactical Work Light (K-KOMPANION-6/24)
- MILWAUKEE TOOL M18 Comp Site Light W/One Key (ML2146-20)
- LITEZALL COB LED Compact Work Light (LA-LBOX-12/48)
- Nuvo Fixed- Mount Work Lights