Shop All Fixed- Mount Work Lights
Nuvo
LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout
Mfr # 65/1152
Zoro # G6503193
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 120V-277V
- Height 2.69 in
- Width 5.13 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/1152
- Zoro # G6503193
- UPC # 45923682087
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Height | 2.69 in |
Width | 5.13 in |
Length (in.) | 47.88 in |
Details
Standards | cULus |
Voltage | 120V-277V |
Finish | White |
Color Temperature | Cool White |
Dimmable | Dimmable |
Indoor/Outdoor | Indoor |
Fixture Type | Strip Light |
Surge Protection | Built-in surge protection - 2KV |
Operating Temperature | -4°F to 104°F |
CRI | 80 |
CCT | 4000K |
Location Rating | Damp |
Rated Life | 50,000 hours |
Bulb Technology | LED |
IP Rating | IP44 |
Lumens | 4829 lm |
Watts | 40W |
Description
LED 4 Foot - Wide Strip Light - 40 Watts - 4000K - White Finish - with Knockout and Emergency Back Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/950CA)
- LITHONIA LIGHTING Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry (FMVCSLS-24IN-MVOLT-30K35K40K-90CRI-BN-M6)
- NUVO LED 4 Foot - Wide Strip Light - 38 Watts - 5000K - White - Connectible (65/1136)
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light Kit, 5 Floodlights, 1000 Lumens, Green (XPR-5592GCX)
- PELICAN Temporary Job Site Light, 1600 lm, 10VDC (094550-0000-245)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- MILWAUKEE TOOL M12 12V Cordless Spot Light, 750 Lumens (ML2353-20)
- MILWAUKEE TOOL M18 PACKOUT Light + PACKOUT Dolly (2357-20, 48-22-8410)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl (48-11-1852, 2366-20)
- Nuvo Fixed- Mount Work Lights