Shop All Fixed- Mount Work Lights
Nuvo
LED 4FT Wide Strip Light, 40W, 4000K, White, Connectible
Mfr # 65/1155
Zoro # G6502843
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 120V-277V
- Height 2.69 in
- Finish White
- Width 5.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/1155
- Zoro # G6502843
- UPC # 45923682100
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Height | 2.69 in |
Width | 5.13 in |
Length (in.) | 47.88 in |
Details
Standards | cULus |
Voltage | 120V-277V |
Finish | White |
Location Rating | Damp |
Indoor/Outdoor | Indoor |
CRI | 80 |
Dimmable | Dimmable |
Surge Protection | Built-in surge protection - 2KV |
CCT | 4000K |
Fixture Type | Strip Light |
Operating Temperature | -4°F to 104°F |
Color Temperature | Cool White |
Watts | 40W |
Bulb Technology | LED |
IP Rating | IP44 |
Rated Life | 50,000 hours |
Lumens | 4829 lm |
Description
LED 4 Foot - Wide Strip Light - 40 Watts - 4000K - White Finish - Connectible with Emergency Back Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V (S3864)
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- METALUX Iaf 4 Lmp Tdm 8' Ind Aper Upt Elt Bal T8 (8TIAF-232-UNV-EB81-U)
- NUVO LED 4 Foot - Wide Strip Light - 38 Watts - 5000K - White - Connectible (65/1136)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- ECCO Work Light, 950 lm, Oval, LED (EW2111)
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- LUMAPRO LUMAPRO Incandescent Grey Job Site Light (5NKR5)
- DESIGNERS EDGE Worklight Halogen 1000W (L13)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- Nuvo Fixed- Mount Work Lights