Shop All Fixed- Mount Work Lights
Nuvo
LED 4 Foot - Slim Strip Light - 38 Watts - 5000K - White - w/Knockout
Mfr # 65/1123
Zoro # G6502536
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.69 in
- Width 2.56 in
- Standards cULus
- Voltage 120V-277V
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/1123
- Zoro # G6502536
- UPC # 45923681974
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Height | 2.69 in |
Width | 2.56 in |
Length (in.) | 47.88 in |
Details
Standards | cULus |
Voltage | 120V-277V |
Finish | White |
CRI | 80 |
CCT | 5000K |
Dimmable | Dimmable |
Indoor/Outdoor | Indoor |
Fixture Type | Strip Light |
Location Rating | Damp |
Color Temperature | Natural Light |
Surge Protection | Built-in surge protection - 2KV |
Operating Temperature | -4°F to 104°F |
Bulb Technology | LED |
IP Rating | IP44 |
Lumens | 4860 lm |
Rated Life | 50,000 hours |
Watts | 38W |
Description
LED 4 Foot - Slim Strip Light - 38 Watts - 5000K - White Finish - with Knockout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- KEYSTONE TECHNOLOGIES Instant Start 3 or 4-Lamp for F17/25/32 T8 Electronic Fluorescent Replacement Ballast (KTEB-432-UV-IS-N-P)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- DIODE LED LO-PRO Jct Box Driver Combo -12V DC Constant Volt Driver, Class 2, 20W (DI-0904-LPS)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- NUVO LED 4 Foot - Slim Strip Light - 38 Watts - 4000K - White - w/Knockout (65/1122)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- MILWAUKEE TOOL Light and Battery (2357-20, 48-11-1820)
- LUMAPRO LUMAPRO Incandescent Silver Incandescent Clamp Light (5AY60)
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- Nuvo Fixed- Mount Work Lights