Shop All Fixed- Mount Work Lights
Nuvo
LED 4 Foot - Slim Strip Light - 38 Watts - 5000K - White - Connectible
Mfr # 65/1126
Zoro # G6504374
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Finish White
- Voltage 120V-277V
- Height 2.69 in
- Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/1126
- Zoro # G6504374
- UPC # 45923681998
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Height | 2.69 in |
Width | 2.56 in |
Length (in.) | 47.88 in |
Details
Standards | cULus |
Finish | White |
Voltage | 120V-277V |
Operating Temperature | -4°F to 104°F |
Surge Protection | Built-in surge protection - 2KV |
Location Rating | Damp |
Fixture Type | Strip Light |
Dimmable | Dimmable |
CRI | 80 |
CCT | 5000K |
Color Temperature | Natural Light |
Indoor/Outdoor | Indoor |
Watts | 38W |
IP Rating | IP44 |
Rated Life | 50,000 hours |
Bulb Technology | LED |
Lumens | 4860 lm |
Description
LED 4 Foot - Slim Strip Light - 38 Watts - 5000K - White Finish - Connectible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 43/44W, 120/277V (GEC-242-MVPS-3W)
- SOUTHWIRE HANG-A-LIGHT Metal Halide Yellow Temporary Hanging Light (111400PS)
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- NUVO LED 4 Foot - Wide Strip Light - 38 Watts - 5000K - White - Connectible (65/1136)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- POWERZONE Brooder Lamp, Plug In Power Supplies, Clamp Lights Lamp, Silver (80600)
- MILWAUKEE TOOL M18 Comp Site Light W/One Key (ML2146-20)
- MILWAUKEE TOOL Underhood Light and Battery (2125-20, 48-11-2425)
- K-TOOL INTERNATIONAL Skinny Work Light W/Magnetic Swivel Assembly (KTIXD5040)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-302B3)
- Nuvo Fixed- Mount Work Lights