Shop All LED Strip Lights
Nuvo
LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor
Mfr # 65/698
Zoro # G205373500
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features EM Mode 4W/90 Min run time
- Dimmable Yes-Dimmable
- CRI 80
- Operating Temp. Range -20C (-4F) to a maximum of +60C (+140F)
- Fixture Lens Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/698
- Zoro # G205373500
- UPC # 45923653599
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 3.26 |
Length | 23.97 |
Width | 2.95 |
Details
Description/Special Features | EM Mode 4W/90 Min run time |
Dimmable | Yes-Dimmable |
CRI | 80 |
Operating Temp. Range | -20C (-4F) to a maximum of +60C (+140F) |
Fixture Lens Material | Acrylic |
Color Temperature | 3500K/4000K/5000K |
Lamp Type | Indoor |
Watts | 20W |
Housing Finish | White |
Lumens | 2735L-2830L |
Voltage | 100-277 |
Standards | cETLus |
Description
Satco's new 65-698 linear strip light, with its rugged quality construction and ease of installation, just became an even better choice with the addition of CCT selectable technology. This 2-foot, 20-watt version offers both functionality and value with a quick-release button for easy set-up. Additional options like emergency battery backup, microwave, and PIR sensors add so much versatility to one great solution!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15D (SOCKET-BA15D)
- BAYCO Trouble Light 50Ft 18/3 Metal Cage W/Tap (SL-426)
- SATCO Light Bulb Tube, T8, U-Bend, 32W, PK16 (S8458)
- ILC Replacement for Baty Gagemaster 247-005 replacement light bulb lamp (247-005 BATY GAGEMASTER)
- NUVO Dimension Pro Tape Light Strip 64 ft. RGB + Tunable White - J-Box - IP65 - Starfish IOT - RF Remote (64/145)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 50K 80CRI)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, LED Strip Light, 5000 Lumens 4000K, White (ZL1N L48 5000LM FST MVOLT 40K 80CRI WH)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- Nuvo LED Strip Lights