Shop All Vanity Lights
Nuvo
Laurel 3-Light Semi-Flush with Clear Seeded Glass
Mfr # 60-5544
Zoro # G3392571
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Laurel
- Height 15.88 in
- Finish Clear Seeded
- Housing Finish Sudbury Bronze
- Mounting Semi Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-5544
- Zoro # G3392571
- UPC # 45923655449
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 15.88 in |
Diameter | 15.5 in |
Details
Fixture Series | Laurel |
Finish | Clear Seeded |
Housing Finish | Sudbury Bronze |
Mounting | Semi Flush |
Voltage | 120V |
Number of Lights | 3 |
Collection Name | Laurel |
Standards | UL, Dry Location Listed |
Lamp Included | No |
Bulb Technology | Incandescent |
Housing Material | Steel |
Lamp Watts | 60W |
Dimmable | Lamp Dependent |
Application | Indoor |
Lamp Base | Medium |
Includes | Mounting Hardware |
Lamp Shape | Type A |
Description
Semi Flush Fixture,3L,Glass,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 2300 lm, 4000K Color Temp., 16.5W (16.5PL-L/PER/22/840/IF23/P 4P 10/1)
- MAKITA L.E.D. Flashlight/Spotlight, 18V (DML812)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V (S3906)
- ILC Replacement for Ushio Cf26te/865 replacement light bulb lamp (CF26TE/865 USHIO)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- NUVO Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades (60-294)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- VAXCEL Lodge 12-1/2in Light Kit Patina (LK33012WP-C)
- Nuvo Vanity Lights