Shop All Post Lighting
Nuvo
Lansing - 1-Light - Outdoor Post Lantern with Etched Glass
Mfr # 60-6406
Zoro # G6064751
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus
- Voltage 120V
- Watts 100W
- Dimmable Lamp Dependent
- Bulb Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-6406
- Zoro # G6064751
- UPC # 045923664069
- Country of Origin China
- Category Post Lighting
Details
Item | Fixture,Post Lantern,1 Light |
Standards | cETLus |
Voltage | 120V |
Watts | 100W |
Dimmable | Lamp Dependent |
Bulb Technology | Incandescent |
Description
Fixture,Post Lantern,1 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips C50s68/d/m replacement light bulb lamp (C50S68/D/M PHILIPS)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- SUREFIRE Replacement Lamp, Xenon (MN03)
- ILC Replacement for Philips TUV Pl-l 95w/4p HO replacement light bulb lamp (TUV PL-L 95W/4P HO PHILIPS)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- SUMMIT Post Top Fixt 1L Blk (66875)
- Nuvo Post Lighting