Shop All Outdoor Wall Lights
Nuvo
Lansing 1-Light 14 in. Outdoor Wall Lantern with Etched Glass
Mfr # 60-6403
Zoro # G6064797
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 11 in
- Length 11.75 in
- Light Technology Incandescent
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-6403
- Zoro # G6064797
- UPC # 045923664038
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11 in |
Height | 13.38 in |
Length | 11.75 in |
Width (in.) | 11 |
Back Plate or Canopy Length (in.) | 8.25 |
Back Plate or Canopy Width (in.) | 5.25 |
Description
Satco's 62-1138 1 light cylindrical small wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture up to elongate and down highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Baffle with Coil Springs Trim" (EL622W)
- SUNSHINE LIGHTING Sunlite PL9/R 9 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Red (60300-SU)
- ZORO SELECT Lamp Changer Head (2D006)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2DI)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- NUVO 1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head (60-519)
- MAXIM Spots 2-Light 17.75" Wide Tawny Bronze Outdoor Wall Sconce (92006TB)
- Nuvo Outdoor Wall Lights