Shop All Flushmount Lights
Nuvo
Lakeshore 1-Light Large Flush Matte Black & Natural Brass White Opal Glass
Mfr # 60/7772
Zoro # G609578914
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 60W
- Dimmable Lamp Dependent
- Standards cULus Listed
- Glass Finish White Opal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/7772
- Zoro # G609578914
- UPC # 45923677724
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 18 in |
Details
Voltage | 120V |
Watts | 60W |
Dimmable | Lamp Dependent |
Finish | Matte Black |
Standards | cULus Listed |
Glass Finish | White Opal |
Material | Steel, Glass |
Lamp Count | 1 |
Location Rating | Damp |
Lamp Shape | ST19 |
Light Direction | Ambient |
Lamp Base | Medium |
Style | Transitional |
Description
Unleash the transformative power of romance with the Lakeshore 60-7772 large flush mount. Let its matte black and natural brass finishes, combined with the allure of white opal glass, create an atmosphere where warmth and style converge. Whether illuminating your living room, bedroom, or dining area, these fixtures will set the perfect mood for any occasion, from cozy nights into elegant gatherings. Embrace the possibilities and elevate your living space with the Lakeshore Collection, a testament to the enduring allure of true, and exquisite design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- ILC Replacement for Eiko 031293151681 replacement light bulb lamp 2 Pack (031293151681 EIKO)
- MARCO Galaxy 300 Hose-Mountable Blast Light Assembly - 12-Volt DC (1030000)
- PERFORMANCE TOOL LED Drop Light 1200+ Lumen (PTW2240)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- NUVO Fixture, Square Ceiling, 2 Light 12" (SF77-824)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- Nuvo Flushmount Lights