Shop All Pendants
Nuvo
Lake 4 Light Island Pendant Bronze Copper Accents Finish Bro
Mfr # 60-5854
Zoro # G3394297
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 53"
- Length 36"
- Width 10"
- Housing Finish Bronze with Copper Accents
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 53" |
Length | 36" |
Width | 10" |
Details
Housing Finish | Bronze with Copper Accents |
Lamp Type | incandescent |
Voltage | 120v |
Number of Lights | 4 |
Light Type | ST19 Bulb, 240W Max. |
Collection | Lake |
Fixture Series | Lake |
Description
Island Pendant Fixture,4L,Bnz,Brs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- ILC Replacement for Socket Fe730-2 (FE730-2 SOCKET)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269402)
- TCP Elite LED, 12W BR30, DIM, 2700K, Flood (LED12BR30D27K)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- MAXIM Outland 1-Light 7" Wide Barn Wood / Weathered Zinc Pendant Light (25261BWWZ)
- Nuvo Pendants