Shop All Vanity Lights
Nuvo
Laguna 4 Light Vanity Forest Bronze White Glass Forest Bronz
Mfr # 60-5974
Zoro # G3395408
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Width 33"
- Housing Finish Forest Bronze
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-5974
- Zoro # G3395408
- UPC # 45923659744
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9" |
Width | 33" |
Details
Housing Finish | Forest Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 4 |
Light Type | A19 Bulb Medium Base 100W Max. |
Style | Traditional |
Collection | Laguna |
Fixture Series | Laguna |
Description
Wall Fixture,4L,Vanity,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO 6-inch Tactical Flashlight 180 Lumens Lightweight with Adjustable Beam (S3201D)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- NUVO Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades (60-294)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- LALIA HOME 3 Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Oil Rubbed Bronze (LHV-1006-OR)
- Nuvo Vanity Lights